Beli v block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- Insize Magnetic V-Block V Block Shape Steelatribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Uni Seiki Magnetic V BlockDeskripsi:- For precision scribing on round bar etc.- Polished Finishingatribut:
- V Groove (μm): 5
- Material: Special tool steel
- Oxford Precision Vee Blocksatribut:
- Material: Steel
- Grade: 2
- Type: Vee Blocks
- Ohnishi Measuring Tool BOX V-BlockDeskripsi:-The V groove has a 90degree finish, and it is suitable for simple inspection of cylinders.-V groove and metal fittings can be used to fix the target, various scribes such as right angle and parallel lines are possible. -Round bar scribing .-Machine finishingatribut:
- Material: Cast Iron
- Vertex Magnetic V BlockDeskripsi:For round / square workpiece.For checking on surface plate during the production.For measuring.atribut:
- With Magnet: Yes
- OSS Precision Cast Iron Class-A (V-Block)atribut:
- Type: Finishing machine
- Dimension B (mm): phi 5
- Dimension I (mm): 3
- Dimensions j (mm): 3
- Material: FC250
- Parallelism (mm): 0.05
- Purpose of Use: For round bar, for scribing blocks.
- Squareness (mm): +/- 0.08 (V groove)
- Mitutoyo MAGNETIC V-BLOCKDeskripsi:The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.atribut:
- Size (mm): 50
- Insize Magnetic V BlockDeskripsi:V-blocks are used in layout, positioning, and inspection applications to securely position cylindrical workpieces. Magnetic v-blocks have always-on or on/off magnets. Steel and cast iron v-blocks may include detachable clamps with threaded rods that can be tightened to cylindrical workpieces of different sizes. V-blocks may be sold individually, in matched pairs, or in sets.atribut:
- Grade: ASME 0
- Includes: Case
- Material: Steel
- Shape: V Block
- KANETEC Magnetic V BlockDeskripsi:- The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.atribut:
- Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
- Insize Magnetic V-Block Hardened Steelatribut:
- Material: Hardened Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Vertex Magnetic V BlockDeskripsi:Magnetic V Block memegang benda kerja silinder secara stabil menggunakan basis magnetik kuat. Ideal untuk inspeksi, pengukuran, atau proses penggerindaan presisi.atribut:
- Material: Steel
- With Magnet: no
- STARRETT Magnetic V BlockDeskripsi:Magnetic V Block membantu memegang benda kerja silinder dengan kuat selama pengukuran atau penggerindaan. Stabil dan akurat, sangat cocok untuk pekerjaan presisi.
- STARRETT Magnetic V-Blockatribut:
- Item: Magnetic V-Block
- Material: Steel
- Shape: Rectangular
- KENTA Precision Square (Flat Type)Deskripsi:Made of special grade steel, hardened.Flat type.Test and side surfaces fine-ground.Manufacurtured to Grade 1 accuracy.Individually packedatribut:
- Grade: 1
- monotaro Cast Iron Precision Block Type ADeskripsi:It is easy to hold with a special design, it is hard to rust. It is machine finish.. For round bars and raising blocks.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: FC25
- Parallel Right-Angle (mm): >0.04
- Model : Type A
- Wipro V-BlockDeskripsi:Untuk mencekam benda kerja di proses milling.
- NABEYA V Block A Typeatribut:
- Heat treatment: Annealing
- Type: Machine finish
- WESTWARD V-Block SetDeskripsi:V-blocks are used in layout, positioning, and inspection applications to securely position cylindrical workpieces. Magnetic v-blocks have always-on or on/off magnets. Steel and cast iron v-blocks may include detachable clamps with threaded rods that can be tightened to cylindrical workpieces of different sizes. V-blocks may be sold individually, in matched pairs, or in sets.atribut:
- Item: V-Block Set
- Includes: (4) Blocks, (4) Clamps
- Material: Steel
Daftar Harga v block Terbaru March 2026
| Ohnishi Measuring Tool Magnetic V Block | Rp1.599.900 |
| Insize Magnetic V-Block V Block Shape Steel | Rp1.799.900 |
| Uni Seiki Magnetic V Block | Rp8.699.900 |
| Oxford Precision Vee Blocks | Rp1.199.900 |
| Ohnishi Measuring Tool BOX V-Block | Rp4.799.900 |
| Vertex Magnetic V Block | Rp1.499.900 |
| OSS Precision Cast Iron Class-A (V-Block) | Rp1.799.900 |
| Insize V-Block | Rp7.999.900 |
| Mitutoyo MAGNETIC V-BLOCK | Rp14.999.900 |
| Insize Magnetic V Block | Rp2.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20V%20Block%20Shape%20Steel/hiP105916630-1.jpg)
%2FTipe%20X/Uni%20Seiki%20Magnetic%20V%20Block/P102963153-1.jpg)
%2FTipe%20X/Oxford%20Precision%20Vee%20Blocks/maP102140802-5.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20BOX%20V-Block/P102603437-1.jpg)

%2FTipe%20X/OSS%20Precision%20Cast%20Iron%20Class-A%20(V-Block)/P102033432-1.jpg)
%2FTipe%20X/Insize%20V-Block/beP105918410-1.jpg)

%2FTipe%20X/Insize%20Magnetic%20V%20Block/byP105918430-5.jpg)

%2FTipe%20X/Insize%20Magnetic%20V-Block%20Hardened%20Steel/goP105916600-1.jpg)
%2FTipe%20X/Vertex%20Magnetic%20V%20Block/9iP106769342-1.jpg)
%2FTipe%20X/STARRETT%20Magnetic%20V%20Block/g9P106100585-1.jpg)
%2FTipe%20X/STARRETT%20Magnetic%20V-Block/a9P106098369-1.jpg)
/dfP106013483-1.jpg)

%2FTipe%20X/Wipro%20V-Block/31P108544109-1.jpg)
%2FTipe%20X/NABEYA%20V%20Block%20A%20Type/lrP105437783-1.jpg)
%2FTipe%20X/WESTWARD%20V-Block%20Set/dzP107770503-1.jpg)